Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 12"
Mfr # 93004
Zoro # G2635841
original price:
$137.99
6% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3,600 RPM
- Arbor Hole Size 1-1/4 in
- Wire Dia. 0.006 in
- Arbor Hole 1-1/4"
Product Information
- Brand Weiler
- MFR # 93004
- Zoro # G2635841
- UPC # 012382012991
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4 in |
Wire Dia. | 0.006 in |
Abrasive Shank Size | No Shank |
Trim Length | 2-15/16" |
Brush Dia. | 12 in |
Bristle Trim Length | 2 15/16 in |
Face Width | 3/4 in |
Bristle Length | 2 15/16 in |
Bristle Diameter | 0.006 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3,600 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 1-1/4" |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 3,600 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 12 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.006 in, Bristle Length 2 15/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- UNITED ABRASIVES/SAIT SAIT 09555 Carbon Steel Bench Wire Wheels 6" Dia x .008" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09555)
- NORTON CO EMERY CLOTH 1 X 150 YRD 100 GRIT (NR26275)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93120)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- WEILER Root Pass Wire Brush, Threaded Arbor, 6-7/8" (94751)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- Weiler Wire Wheel Brushes