Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah
Mfr # 03100
Zoro # G0768069
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 03100
- Zoro # G0768069
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Item | Crimped Wire Wheel,7 Dia,.014 Wire,2Ah |
Description
Crimped Wire Wheel,7 Dia,.014 Wire,2Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- DEWALT HP(TM) High-Performance Aluminum Flap Disc (DW8312AL)
- 3M Cloth Band, 1 in. (7100138142)
- NOBLES/TENNANT Cylindrical Brush : 42 in. 8 DR Proex designed to fit OEM number (53231)
- WEILER 4" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17981)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94102)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER 8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6120)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17957)
- UNITED ABRASIVES/SAIT SAIT 06460 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06460)
- Weiler Wire Wheel Brushes