Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 3/4"
Mfr # 90187
Zoro # G3200617
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 3/4 in
- Bristle Trim Length 3/8 in
- Wire Dia. 0.01 in
- Max. RPM 22,000 RPM
Product Information
- Brand Weiler
- MFR # 90187
- Zoro # G3200617
- UPC # 012382100063
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 3/4 in |
Bristle Trim Length | 3/8 in |
Wire Dia. | 0.01 in |
Overall Length | 2 1/4 in |
Abrasive Shank Size | 1/4 in |
Trim Length | 3/8" |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Bristle Length | 3/8 in |
Details
Item | End Brush |
Bristle Type | Crimped Wire |
Max. RPM | 22,000 RPM |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.01 in, Bristle Length 3/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 40G (39931)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- CENTURY DRILL & TOOL Wire Wheel Brush, 4 in. Stringer Bead (76041)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11004)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- WEILER Nickel-Plated Cup End Brush 1-1/8" .014" Knot Wire Fill (10392)
- WEILER Bore-Rx 17208 Crimped Fill Brush (17208)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11017)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia., Brush Dia.: 3/4 in (66254443057)
- Weiler Wire End Brushes