Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 1/2"
Mfr # 96101
Zoro # G2950665
original price:
$7.19
4% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 7/8 in
- Overall Length 2 1/2 in
- Trim Length 7/8"
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Abrasive Shank Size 1/4 in
Product Information
- Brand Weiler
- MFR # 96101
- Zoro # G2950665
- UPC # 012382100032
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Overall Length | 2 1/2 in |
Trim Length | 7/8" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Shank Size | 1/4" |
Brush Dia. | 1/2 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Abrasive Material | Carbon Steel |
Max. RPM | 25,000 RPM |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Item | End Brush |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Operating Speed - Maximum | 25,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90852)
- WEILER End Brush, SS Wire (10378)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96105)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96102)
- WEILER 3/4" Banded Crimped Wire End Brush, .006" Steel Fill (11102)
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- Weiler Wire End Brushes