Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Steel, 1"
Mfr # 90868
Zoro # G5150573
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 7/8 in
- Abrasive Shank Size 1/4 in
- Overall Length 3 in
- Shank Size 1/4"
- Abrasive Material Carbon Steel
Product Information
- Brand Weiler
- MFR # 90868
- Zoro # G5150573
- UPC # 012382353506
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Brush Dia. | 1 in |
Trim Length | 7/8" |
Wire Dia. | 0.01 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item - End Brushes | End Brush |
Item | Encapsulated End Brush |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Max. RPM | 14,000 RPM |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 14,000 RPM |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Encapsulated End Brush, Product Type Encapsulated End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.01 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 14,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 1-Sided 4.5"X5.5"X.1875" P400 (1355-400B)
- HUTCHINS MANUFACTURING PAD PSA 6" ROUND STANDARD (HU5136)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 36g Coarse (12E344)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90852)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- WEILER Wolverine 1" Brush, 1/4" Stem, .020" Steel Fill, 1/4" Stem (36251)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- WEILER 3/4" Knot Wire End Brush, .014" Stainless Steel Fill (10029)
- WEILER 1/2" Pilot Bonding End Brush .005" Crimped SS Wire 3/16"-Dia Pilot (10059)
- PFERD 1'' PSF Knot End Brush - .014 CS Wire, 1/4" Shank (764398)
- Weiler Wire End Brushes