Shop All Wire End Brushes
Weiler
Crimped Wire End Wire Brush, Brass, 1"
Mfr # 93805
Zoro # G4931482
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Abrasive Material Brass
- Bristle Type Crimped Wire
- For Use With Die Grinder, Right Angle Grinder, Drill Press, Corded and Cordless Drills
- Abrasive Shank Size 1/4 in
Product Information
- Brand Weiler
- MFR # 93805
- Zoro # G4931482
- UPC # 012382101282
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Brush Dia. | 1 in |
Bristle Trim Length | 1 in |
Wire Dia. | 0.005 in |
Trim Length | 1" |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Abrasive Material | Brass |
Bristle Type | Crimped Wire |
For Use With | Die Grinder, Right Angle Grinder, Drill Press, Corded and Cordless Drills |
Item - End Brushes | End Brush |
Item | End Brush |
Max. RPM | 22,000 RPM |
Fill Material | Brass |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Color | Silver |
Primary Material Application | Brass |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 in, Wire Dia. 0.005 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Brass, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Tube Brush, SSSS, 3/16" (0005108000)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686485)
- GORDON BRUSH 1" Brush Diameter Condenser Tube Brush - Stainless Steel (47036)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90431)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90187)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Fill (10319)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- OSBORN Knot Wire End Brush, 3/4", 0003001000 (0003001000)
- Weiler Wire End Brushes