Shop All Wire End Brushes
Weiler
Crimped Wire End Brush
Mfr # 11101
Zoro # G310947504
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1/2 in
- Overall Length 2 9/16 in
- Bristle Type Crimped Wire
- Wire Dia. 0.01 in
- Bristle Length 9/16 in
Product Information
- Brand Weiler
- MFR # 11101
- Zoro # G310947504
- UPC # 012382111014
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 1/2 in |
Overall Length | 2 9/16 in |
Wire Dia. | 0.01 in |
Bristle Length | 9/16 in |
Shank Length | 5/8 in |
Details
Item | Banded End Brush |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Cast Iron, Steel |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Grey |
Series | Weiler |
Description
Banded End Brush, Product Type Banded End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.01 in, Bristle Length 9/16 in, Grit Not Applicable, Overall Length 2 9/16 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Grey, Primary Material Application Cast Iron, Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11003)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .008" Steel Fill (10037)
- WEILER Controlled Flare Crimped Wire End Brush 1", .014" Stainless Steel Fill (10322)
- WEILER Flared Crimped Wire End Wire Brush, Stainlesss (90860)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- PFERD Round Wire Flue Brush - Double Spiral, 3" Flue Size (89658)
- Weiler Wire End Brushes