Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, Stem, 1-3/4"
Mfr # 93813
Zoro # G4938647
original price:
$23.32
16% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 3/4 in
Product Information
- Brand Weiler
- MFR # 93813
- Zoro # G4938647
- UPC # 012382143145
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 3/4 in |
Trim Length | 3/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 3/4 in |
Shank Size | 1/4" |
Overall Length | 1 13/16 in |
Bristle Length | 3/4 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Brass |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Brass |
For Use With | Power Drills, Die Grinders, Right Angle Air Die Grinders |
Max. RPM | 13,000 RPM |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Primary Material Application | Brass |
Operating Speed - Maximum | 13,000 RPM |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 3/4 in, Wire Dia. 0.012 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length 1 13/16 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Brass, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (AC-232-150)
- ZORO SELECT Indl Grade Steel Wool, Extra Fine, PK16 (2KJK7)
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" (66243528476)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12856)
- WEILER Knot Wire Cup Brush (36038)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (93432)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94084)
- WEILER Wire Knot Wire Brush (12796)
- WEILER 6" Double Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12636)
- DYNABRADE Wire Cup Brush, 3"x.014x5/8"-11, Steel (78814)
- Weiler Wire Cup Brushes