Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, Arbor, 4"
Mfr # 93124
Zoro # G1945693
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Product Information
- Brand Weiler
- MFR # 93124
- Zoro # G1945693
- UPC # 012382140366
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Overall Length | 3 9/16 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Arbor Hole | 5/8" - 11" |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 10,200 RPM |
Primary Material Application | Carbon Steel |
Color | Silver |
Operating Speed - Maximum | 10,200 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 3 9/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 120 (21346)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93241)
- WEILER 6" Double Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12636)
- WEILER 5" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14216)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM (S1824)
- Weiler Wire Cup Brushes