Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 6", 0.020 "
Mfr # 93814
Zoro # G4931184
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Bronze
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in
Product Information
- Brand Weiler
- MFR # 93814
- Zoro # G4931184
- UPC # 012382143169
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 1/4 in |
Overall Length | 6 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Bronze |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Bronze |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Max. RPM | 6,600 RPM |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 6,600 RPM |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 6 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Medium (07M423)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", ZA, 100 Grit, Package Quantity 5, 3" W, 21" L, Zirconia Alumina, 100 Grit (07660749263)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94028)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13178)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97603)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- Weiler Wire Cup Brushes