Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 5", 0.014"
Mfr # 93815
Zoro # G4931175
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 5 in
Product Information
- Brand Weiler
- MFR # 93815
- Zoro # G4931175
- UPC # 012382146061
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 1/4 in |
Overall Length | 4 5/8 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Brass |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Brass |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Max. RPM | 8,000 RPM |
Arbor Hole | 5/8" - 11" |
Item | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Brass |
Operating Speed - Maximum | 9,000 RPM |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 5 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 4 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Brass, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- NORTON ABRASIVES SAND SPNG MULTI 6PK (7660702081)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 1/2"-13 UNC Nut (13257)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- WEILER Wire Brush 4" (12326)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- OSBORN Wire Cup Brush, 9/16" (0007570500)
- Weiler Wire Cup Brushes