Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 4", 0.020 "
Mfr # 93441
Zoro # G1173426
original price:
$94.36
40% off
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Product Information
- Brand Weiler
- MFR # 93441
- Zoro # G1173426
- UPC # 012382140366
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Overall Length | 3 9/16 in |
Bristle Length | 1 3/8 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Stainless Steel |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 10,200 RPM |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 10,200 RPM |
Color | Silver |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 3 9/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- PFERD 3-1/4" Shank Mtd Knot Wheel Brush - .014 CS Wire, 1/4" Shank (82946)
- FLEX-HONE TOOL BC58LA FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC58LA)
- WEILER Knot Wire Cup Brush (36038)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Brass Fill, 1/4" Stem (14314)
- WEILER 4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (12776)
- OSBORN Knot Wire Cup Brush, 2-3/4", 0003345900 (0003345900)
- Weiler Wire Cup Brushes