Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 4", 0.014"
Mfr # 93399
Zoro # G2535041
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Product Information
- Brand Weiler
- MFR # 93399
- Zoro # G2535041
- UPC # 012382140267
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 3/8 in |
Overall Length | 3 1/2 in |
Bristle Length | 1 3/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 10,200 RPM |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 10,200 RPM |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 3 1/2 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Sharpening Stone for Knives, Kitchen Tool with Dual Sided 400/1000 Grit to Polish (261481WNQ)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- TANIS BRUSH Heavy Duty Tube Brush, .006, SS, 7/8" dia. (05445)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- WEILER 4" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14026)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- Weiler Wire Cup Brushes