Shop All Wire Cup Brushes
Weiler
Crimped Wire Cup Wire Brush, 3-1/2"
Mfr # 93023
Zoro # G3264475
original price:
$34.18
28% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 1/2 in
Product Information
- Brand Weiler
- MFR # 93023
- Zoro # G3264475
- UPC # 012382131814
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Overall Length | 3 1/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Max. RPM | 12,000 RPM |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Operating Speed - Maximum | 13,300 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 1/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 13,300 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- GLASS RENU GlassRenu RenuDisks Black 5 Inch (106-4053)
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90446)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12736)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- WEILER 6" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12456)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped W/ring 3"x5/8"-11 (13D324)
- Weiler Wire Cup Brushes