Shop All Wire Wheel Brushes
Weiler
Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2"
Mfr # 31290
Zoro # G400711916
product price: $37.59
/ea
Sold in multiples of 2 for $75.18
$75.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 80
- Fill Material Nylon
- Wire Dia. 0.055 in
- Overall Length 4 in
Product Information
- Brand Weiler
- MFR # 31290
- Zoro # G400711916
- UPC # 12382312909
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.055 in |
Overall Length | 4 in |
Face Width | 5/8 in |
Trim Length | 1 in |
Width | 4 in |
Height | 0.85 in |
Details
Max. RPM | 6000 |
Grit | 80 |
Fill Material | Nylon |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER Wolverine 3" Crimped Wire Wheel, .008" Steel Fill, 1/4" Stem (36259)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- Weiler Wire Wheel Brushes