Shop All Wire Wheel Brushes
Weiler
Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8"
Mfr # 31102
Zoro # G900711553
product price: $30.59
/ea
Sold in multiples of 2 for $61.18
$61.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 80
- Wire Dia. 0.035 in
- Overall Length 3 in
- Fill Material Abrasive Nylon
Product Information
- Brand Weiler
- MFR # 31102
- Zoro # G900711553
- UPC # 12382311025
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.035 in |
Overall Length | 3 in |
Face Width | 3/8 in |
Trim Length | 1/2 in |
Width | 3 in |
Height | 0.55 in |
Details
Max. RPM | 6000 |
Grit | 80 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Performance Level | High-Performance |
Grain Type | Ceramic |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- ALLSOURCE Dust Collector Filter (4150029)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER 1-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17953)
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94026)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- PFERD Straight Back Block Brush - 6 x 19 Rows, SS Wire (85083)
- Weiler Wire Wheel Brushes