Shop All Wire Wheel Brushes
Weiler
Burr-Rx 14" Density Crimped Filament Wheel Brush, .055/80CG Fill, 2"
Mfr # 86137
Zoro # G600711976
product price: $254.99
/ea
Sold in multiples of 2 for $509.98
Free Shipping & Returns
$509.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1800
- Grit 80
- Overall Length 13.9 in
- Fill Material Abrasive Nylon
- Trim Length 1-3/4 in
Product Information
- Brand Weiler
- MFR # 86137
- Zoro # G600711976
- UPC # 12382861377
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 13.9 in |
Trim Length | 1-3/4 in |
Face Width | 1 in |
Wire Dia. | 0.055 in |
Width | 13.9 in |
Height | 1.2 in |
Details
Max. RPM | 1800 |
Grit | 80 |
Fill Material | Abrasive Nylon |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Ceramic |
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 3/4 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- VSM PSA Sanding Disc, Ceramic, 36G, Y, PK10 (349152)
- CENTURY DRILL & TOOL Knotted Drill End Brush, 3/4 in., Coarse (76204)
- ALC 3 Closure Gasket (40228)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93120)
- PFERD 8" Crimped Wire Wheel - Medium Face - .010 CS Wire, 2" Keyed A.H. (81126)
- Weiler Wire Wheel Brushes