Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 7in, 40, Coarse
Mfr # 96362
Zoro # G0304604
original price:
$23.82
4% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 96362
- Zoro # G0304604
- UPC # 012382508432
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1 (CW0632A)
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 2"x2" (13C225)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z (50923)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- Weiler Flap Discs