Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 7in, 40, Coarse
Mfr # 96178
Zoro # G1762722
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 96178
- Zoro # G1762722
- UPC # 012382508234
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- ARC ABRASIVES Wheel Madrel Set (50690)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 7/8" (50650)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- Weiler Flap Discs