Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 6in, 40, Coarse
Mfr # 98101
Zoro # G2355796
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98101
- Zoro # G2355796
- UPC # 012382506490
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System Not Applicable, Series Tiger, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- FLEX-HONE TOOL BC30018 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC30018)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- VSM Abrasive Belt, 180 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 180 Grit, Very Fine, CK721X, Black (223753)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- WEILER Type S Hub Pad + Mandrel for Blending Discs and Bobcat Flap Discs 3" (60509)
- WEILER Flap Disc, 7 in. x 60 Grit, 5/8-11 (98921)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 7/8" (50650)
- Weiler Flap Discs