Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4in, 36, ExtraCoarse
Mfr # 96165
Zoro # G1636914
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Weiler
- MFR # 96165
- Zoro # G1636914
- UPC # 012382505929
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series Tiger, Backing Material Phenolic, Backing Weight X, Grit 36, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1223)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #100 (M-164815)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (413)
- WEILER Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (51254)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98822)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- Weiler Flap Discs