Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 80, Medium
Mfr # 98111
Zoro # G1146442
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Product Information
- Brand Weiler
- MFR # 98111
- Zoro # G1146442
- UPC # 012382501037
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Ceramic, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- GATOR FINISHING 25Ct 9X11 36G Gp Paper (4214GA)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J514)
- MILWAUKEE TOOL GRINDING DISC 4-1/2 X 1/4 X 7/8 (ML49-94-4520)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98109)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- WEILER 5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51134)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (50517)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- Weiler Flap Discs