Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 80, Medium
Mfr # 96361
Zoro # G2422707
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand Weiler
- MFR # 96361
- Zoro # G2422707
- UPC # 012382508104
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Nonwoven Disc2MediumPK50 (77208)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx12)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98145)
- WEILER Flap Disc, 7 in. x 36 Grit, 7/8,8600 RPM (98915)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 60C, 7/8" (50118)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8" (50005)
- NORTON ABRASIVES Flap Disc (77696090085)
- Weiler Flap Discs