Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 80, Medium
Mfr # 96176
Zoro # G1022086
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Product Information
- Brand Weiler
- MFR # 96176
- Zoro # G1022086
- UPC # 012382508050
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 80xPK10 (78039)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98111)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51148)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- Weiler Flap Discs