Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 40, Coarse
Mfr # 98146
Zoro # G0780981
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98146
- Zoro # G0780981
- UPC # 012382501211
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Composite, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic Trim, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 13,000 RPM, Features Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1.5 Cu. Ft. L-Series Blast Pot (1001155)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (23101)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx25)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" (66252835064)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- Weiler Flap Discs