Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 40, Coarse
Mfr # 98119
Zoro # G1716863
original price:
$15.35
42% off
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98119
- Zoro # G1716863
- UPC # 012382501051
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 13,000 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Resin Fiber Discs - A/O 9" 80 Grit - 25 Pk (90800)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- ARC ABRASIVES Quick Change Disc, 4in, 120Grit, TR, PK25 (71-31680K)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51140)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- WEILER Flap Disc, Type 27, 7in. dia., 60 Grit (98815)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- Weiler Flap Discs