Shop All Flap Discs
Weiler
Arbor Flap Disc, 4-1/2, 36, Extra Coarse
Mfr # 96335
Zoro # G2143215
original price:
$6.69
4% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Weiler
- MFR # 96335
- Zoro # G2143215
- UPC # 012382505172
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 36 |
Series | Tiger Aluminum Back |
Max. RPM | 13,000 RPM |
Abrasive Disc Type | Type 29 |
Abrasive Grit | 36 / P36 |
Item | Flap Disc |
Abrasive Grade | Extra Coarse |
Backing Material | Aluminum |
Operating Speed (RPM) | 13000 RPM |
Abrasive Type | Coated |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Connector Type | Threaded Hole |
Backing Plate Material | Aluminum |
Maximum Operating Speed | 13,000 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Aluminum, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 36, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- WELDCOTE Flap Disc 6 X 7/8 C-Prime Plus Ceramic Regular 60G (10568)
- WEILER Flap Disc, 5 in. x 36 Grit, 7/8,12000 RPM (98908)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 7/8 Arbor Hole (51300)
- WEILER Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (51254)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8" (50005)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98854)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- Weiler Flap Discs