Shop All Flap Discs
Weiler
Arbor Flap Disc, 4-1/2, 24, Extra Coarse
Mfr # 95979
Zoro # G2317436
original price:
$10.18
29% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Product Information
- Brand Weiler
- MFR # 95979
- Zoro # G2317436
- UPC # 012382505110
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 24 |
Series | Tiger Aluminum Back |
Max. RPM | 13,000 RPM |
Abrasive Grade | Extra Coarse |
Item | Flap Disc |
Abrasive Disc Type | Type 29 |
Abrasive Grit | 24 / P24 |
Backing Material | Aluminum |
Operating Speed (RPM) | 13000 RPM |
Abrasive Type | Coated |
Maximum Operating Speed | 13,000 RPM |
Backing Plate Material | Aluminum |
Connector Type | Unthreaded Hole |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Aluminum, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 24, Maximum Operating Speed 13,000 RPM
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838892)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 320 Grit, 1inx10 yd (77303)
- WIDIA Carbide Bur, Pointed Tree, 3/8 In (M41422)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50953)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51215)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 80 Grit (98804)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50543)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- Weiler Flap Discs