Shop All Flap Discs
Weiler
Abrasive Flap Disc, Medium, 5in., Phenolic
Mfr # 98838
Zoro # G6059365
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Grit 60
Product Information
- Brand Weiler
- MFR # 98838
- Zoro # G6059365
- UPC # 012382511333
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit (49570)
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98103)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- WEILER Flap Disc, 5 in.x60 Grit, 5/8-11,12000 RPM (98913)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC (50810)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (50517)
- Weiler Flap Discs