Shop All Flap Discs
Weiler
Abrasive Flap Disc, Medium, 4-1/2 in.
Mfr # 98828
Zoro # G6058787
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Product Information
- Brand Weiler
- MFR # 98828
- Zoro # G6058787
- UPC # 012382511098
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 36 Grit (730002)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- WEILER 5 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole (51308)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 7/8" (50524)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- Weiler Flap Discs