Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 5in., Phenolic
Mfr # 98837
Zoro # G6058866
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98837
- Zoro # G6058866
- UPC # 012382511326
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blue Disc MultiH, 36142, 3", PK200 (36142)
- STECK MANUFACTURING Dbl Density/Tear Drop Sanding Blocks, 353 (STC35300)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 132 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722375)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 60C, 5/8"-11 UNC (50114)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50108)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (50593)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Blaze (77696090146)
- Weiler Flap Discs