Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 4in., Phenolic
Mfr # 98824
Zoro # G6061711
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98824
- Zoro # G6061711
- UPC # 012382511043
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 2inx60 in 60 YF-weight, 25/inner 50/pk (7010308493)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- WEILER 7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl (51150)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50936)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (50593)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- Weiler Flap Discs