Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 4-1/2 in.
Mfr # 98855
Zoro # G6058805
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand Weiler
- MFR # 98855
- Zoro # G6058805
- UPC # 012382511616
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw HD, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- S&G TOOL AID PHENOLIC BACKING 4" DISC (SG94710)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC (51180)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 5/8"-11 UNC (50112)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- Weiler Flap Discs