Shop All Fiber Discs
Weiler
9 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole
Mfr # 69873
Zoro # G600942066
product price: $6.85
/ea
Sold in multiples of 25 for $171.25
$171.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Abrasive Material Ceramic
- Abrasive Grit 50
- Max. RPM 6600
- Color Rust
Product Information
- Brand Weiler
- MFR # 69873
- Zoro # G600942066
- UPC # 12382698737
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Height | 0.09 in |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 50 |
Max. RPM | 6600 |
Color | Rust |
Application | Fabrication |
Material Application | Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium |
Compatible Tool | Right Angle Grinder |
Performance Level | Max Performance |
Description
Weiler Tiger ceramic 9 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole (60404)
- WEILER 4-1/2 Tiger Ceramic RFD 24C Grit 7/8 Arbor Hole (69850)
- WEILER 4 Wolverine AO RFD 80AO Grit 5/8 Arbor Hole (59495)
- WEILER 4-1/2 Tiger Aluminum RFD 120 Grit 7/8 Arbor Hole (60406)
- WEILER 4-1/2 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole (59734)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- Weiler Fiber Discs