Shop All Brushes
Weiler
8" Utility Scrub Brush, Palmyra Fill, Short Handle, Foam, Block
Mfr # 79101
Zoro # G400711879
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Palmyra
- Brush Width 4 in
- Trim Length 2 in
- Height 2.8 in
Product Information
Dimensions
Brush Width | 4 in |
Trim Length | 2 in |
Height | 2.8 in |
Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Palmyra |
Industry Type | Facility Maintenance |
Description
Chemical and water resistant. Will not warp or crack. Foam Block. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00646)
- INTEGRA MILTEX Schaefer Brush Manu. PB-6P50 Prefab Chimney Brush 6 Inch Round (23030)
- ETTORE Compact Super Bucket (86000)
- WEILER 10" Bi-Level Scrub Brush, Recycled PET Fill (42372)
- WEILER V-Groove Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (44594)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- WEILER Radiator Brush, Straight Foam Handle, Black Horse Hair Fill (73050)
- WEILER 1-1/2" Single Spiral Flue Brush .012 Steel Fill (44128)
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- OXO SOAP DISPNG SCRUB BRUSH (12361600)
- Weiler Brushes