Shop All Wire Wheel Brushes
Weiler
8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole
Mfr # 8155
Zoro # G600712157
Sold in multiples of 2 for $103.58
$103.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Trim Length 1-5/8 in
- Works With Bench/Pedestal Grinder; Straight Grinder
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Automotive; Aerospace
- Overall Length 8 in
Product Information
- Brand Weiler
- MFR # 8155
- Zoro # G600712157
- UPC # 12382081553
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-5/8 in |
Overall Length | 8 in |
Wire Dia. | 0.023 in |
Face Width | 5/8 in |
Height | 0.85 in |
Width | 8 in |
Details
Max. RPM | 6000 |
Works With | Bench/Pedestal Grinder; Straight Grinder |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Automotive; Aerospace |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 8" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SandLight Disc412BrownPK10 (77118)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (93494)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- WEILER 14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4" (9799)
- Weiler Wire Wheel Brushes