Shop All Wire Wheel Brushes
Weiler
8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole
Mfr # 6120
Zoro # G3222069
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 6120
- Zoro # G3222069
- UPC # 12382061203
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 8" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1 in T at face plate. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT General Purpose Cutting Wheels (DWA8051)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (63642502594)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.010" (13C053)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86139)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- WEILER 4" Standard Twist Knot Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (8284)
- Weiler Wire Wheel Brushes