Shop All Wire Wheel Brushes
Weiler
8" Crimped Filament Nylox Wheel, .022/320SC Fill, 2" Arbor Hole
Mfr # 83110
Zoro # G500712202
product price: $97.35
/ea
Sold in multiples of 2 for $194.70
Free Shipping & Returns
$194.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4000
- Grit 320
- Wire Dia. 0.022 in
- Face Width 1 in
- Overall Length 8 in
Product Information
- Brand Weiler
- MFR # 83110
- Zoro # G500712202
- UPC # 12382831103
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.022 in |
Face Width | 1 in |
Overall Length | 8 in |
Trim Length | 2-1/4 in |
Height | 1.2 in |
Width | 8 in |
Details
Max. RPM | 4000 |
Grit | 320 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Grain Type | Silicon Carbide |
Performance Level | High-Performance |
Description
Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton. Higher fill density compared to traditional metal hub construction brushes. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4999)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- SAIT Da-F Coated Handy Roll, 1-1/2 In W X 50 Yd L, 60X/Medium, Aluminum Oxide Abrasive, Cloth Backing (80606)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- WEILER 6" Tampico Wheel Brush, 2" Arbor Hole (20180)
- WEILER 3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole (00234)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- Weiler Wire Wheel Brushes