Shop All Tiling Accessories
Weiler
8-1/2" Grout Detail Brush, Stiff Black Nylon Fill
Mfr # 73233
Zoro # G300712259
original price:
$2.15
7% off
new price: $1.99
/ea
Sold in multiples of 24 for $47.76
$47.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.3 in
- Application Facility Maintenance
- Bristle Material Nylon
- Brush Width 1.95 in
- Trim Length 7/8 in
Product Information
- Brand Weiler
- MFR # 73233
- Zoro # G300712259
- UPC # 12382732332
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Overall Length | 8.3 in |
Brush Width | 1.95 in |
Trim Length | 7/8 in |
Height (in) | 0.9 in |
Details
Application | Facility Maintenance |
Bristle Material | Nylon |
Description
Weiler's 73233 8-1/2" Grout Detail Brush is a must-have for tile cleaning. This brush has stiff black nylon fill bristles that are perfect for removing stubborn dirt, grime and mildew from tiled surfaces. The wire handle makes it easy to hang the brush when not in use. This Weiler 73233 8-1/2" Grout Detail Brush is something you will want to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wrench Ratcheting Metric, 12mm (KTI-45512)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431117)
- G.L. HUYETT Rivet Nut Hand Tool 1/4-20 (BTIT-RNHT-2520/B1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Sanded Grout 7 lb (PBPG607-4)
- BON TOOL Bon 14-536 Cove Base Shears (14-536)
- MARSHALLTOWN Tavy Tile Spacers (15548)
- QEP Lash Clips, PK100 (99730)
- Weiler Tiling Tools