Shop All Depressed Center Wheels
Weiler
7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut
Mfr # 58080
Zoro # G300942359
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 58080
- Zoro # G300942359
- UPC # 12382580803
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Zirc 7 inch type 28 grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- CLESCO 1/2" X 6" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-008096-050A)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- WEILER 7 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide (58222)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER 4-1/2 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Wheel CER30T 7/8 A.H. (58315)
- WEILER 4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H. (57074)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (58110)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87454)
- Weiler Depressed Center Wheels