Shop All Spiral Tube Brushes
Weiler
7/8" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length
Mfr # 21123
Zoro # G600711655
product price: $13.89
/ea
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.010 in
- Fill Material Stainless Steel
- Max. RPM 2000
- Height 0.88 in
Product Information
- Brand Weiler
- MFR # 21123
- Zoro # G600711655
- UPC # 12382211233
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.010 in |
Height | 0.88 in |
Width | 0.88 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 7/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- DYNABRADE Disc Pad, 70mm X 203mm (57455)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002105C)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- WEILER 3/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21240)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90869)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91014)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- Weiler Spiral Tube Brushes