Shop All Spiral Tube Brushes
Weiler
7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21113
Zoro # G600711969
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 21113
- Zoro # G600711969
- UPC # 12382211134
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 7/8" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110002)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- WEILER 7/8" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21136)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- WEILER 1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21079)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- Weiler Spiral Tube Brushes