Shop All Flap Discs
Weiler
7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC
Mfr # 51148
Zoro # G200942664
product price: $11.55
/ea
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 80
- Max Operating Speed 8600 RPM
- Height 1 in
Product Information
- Brand Weiler
- MFR # 51148
- Zoro # G200942664
- UPC # 12382511487
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 8600 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- ZENDEX TOOL $SPEED BLASTER-NEON RED (UT007-R)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51169)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 120Z (50955)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- Weiler Flap Discs