Shop All Flap Discs
Weiler
7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 60C, 5/8"-11 UNC
Mfr # 50114
Zoro # G700942263
product price: $18.19
/ea
Sold in multiples of 10 for $181.90
$181.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Height 1.4 in
Product Information
- Brand Weiler
- MFR # 50114
- Zoro # G700942263
- UPC # 12382501143
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1.4 in |
Details
Abrasive Material | Ceramic |
Grit | 60 |
Max Operating Speed | 8600 RPM |
Color | Red |
For Use With | Right Angle Grinder |
Application | Fabrication |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- RAYTECH Rubber Feet, For Use With 5UJR5, 5UJR6 (07-342)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98846)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- Weiler Flap Discs