Shop All Flap Discs
Weiler
7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8"
Mfr # 50108
Zoro # G400942099
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7 in
- Grit 36
- Max Operating Speed 8600 RPM
- For Use With Right Angle Grinder
Product Information
- Brand Weiler
- MFR # 50108
- Zoro # G400942099
- UPC # 12382501082
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 36 |
Max Operating Speed | 8600 RPM |
For Use With | Right Angle Grinder |
Application | Fabrication |
Color | Red |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- NORTON ABRASIVES Paper, Grit P1200, 11" L, 9" W (66261131619)
- GATOR FINISHING 4225 9 x 11 in. 150 Grit Fine Garnet Sandpaper- 25 Count (214445)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98830)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Weiler Flap Discs