Shop All Flap Discs
Weiler
7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC
Mfr # 50844
Zoro # G200942541
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 50844
- Zoro # G200942541
- UPC # 12382508449
- Country of Origin United States
- Category Flap Discs
Description
Tiger Big Cat 7 inch type 27 high density flap discs offer the widest footprint in the industry for grinding steel and stainless steel. The wider flaps in combination with the thicker high density profile conforms to curved and irregular surfaces better, producing a consistent finish and lasting 30-40% longer than a standard density flap disc.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Interface Pad 9" 25H For Mirka Leros (9199)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft (66253263128)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 7/8 (98901)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC (51180)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98848)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 60C, 7/8" (50110)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8, Series: SG Blaze(R) (66254400255)
- Weiler Flap Discs