Shop All Brushes
Weiler
7" Acid Brush, White Tampico Fill, 3-1/2" Trim Len, Detachable Handle
Mfr # 74015
Zoro # G200712182
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Acid Brush
- Bristle Material Tampico
- Brush Width 5.75 in
- Length 8.6 in
- Height 1.7 in
Product Information
Dimensions
Brush Width | 5.75 in |
Length | 8.6 in |
Height | 1.7 in |
Trim Length | 3-1/2 in |
Details
Brush Type | Acid Brush |
Bristle Material | Tampico |
Industry Type | Facility Maintenance |
Description
Three rows of tampico fiber bristles resist wear and can be used in wet or dry conditions. Block and handle are made of wood, which is typically heavier than plastic and is better suited for moderate to heavy use. For Application of Kalsomine, Cold Water, Acid and Water Repellents to Concrete and Other Rough Surfaces. Detachable Handle. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29395)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- WEILER Weiler 804-25104 0.012 in. Stainless Steel Hand Wire Brush (804-25104)
- WEILER 10" Bi-Level Scrub Brush, Recycled PET Fill (42372)
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 (25211)
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- DRILLBRUSH BBQ Grill Accessories - The Grill Brush - Grill Cleaner - Barbeque Gri (O-K-QC-DB)
- Weiler Brushes