Shop All Handles, Frames and Braces
Weiler
60" Metal Handle Heavy-Duty Black with Metal Threaded Tip
Mfr # 44577
Zoro # G3506767
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Yellow
- Material Metal
- Color Yellow
- Broom Handle Tip Material Metal
Product Information
- Brand Weiler
- MFR # 44577
- Zoro # G3506767
- UPC # 123824457758
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Dia. | 15/16" |
Details
Handle Material | Metal |
Handle Color | Yellow |
Item | Metal Handle |
Material | Metal |
Color | Yellow |
Broom Handle Tip Material | Metal |
Features | Plastic Hang Cap |
For Use With | Replacement Threaded Handle for any 15/16 in Diameter Handle |
Broom Connection Type | Threaded |
Product Type | Metal Handle |
Handle Tip Material | Metal |
Description
Metal Handle, Handle Tip Material Metal, Features Plastic Hang Cap, Product Type Metal Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pad, 17 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT454)
- MALISH Replacement Wire Block, 12 PK (473711)
- CUSTOM LEATHERCRAFT CADDY BUCKET 61/PKT (4122)
- EKCOS INNOVATIONS Urinal Screen, Blue/Mango, PK10 (BS-8BM-10)
- WEILER Telescoping Handle, Threaded Metal Tip, Extends 6'-12'" (44499)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- WEILER 48" Hardwood Handle, Tapered Wood Tip, 7/8" Diameter (44574)
- WEILER 60" Hardwood Handle, Strip Broom, 15/16" Diameter (25297)
- WEILER 60" Hardwood Handle, Threaded Metal Tip, 1-1/8" Diameter (44435)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- Weiler Handles, Frames and Braces