Shop All Brushes
Weiler
6" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill
Mfr # 74048
Zoro # G800712124
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
- Bristle Material Tampico
- Brush Width 5 in
- Industry Type Facility Maintenance
- Height 1.3 in
Product Information
Dimensions
Brush Width | 5 in |
Height | 1.3 in |
Length | 6.7 in |
Trim Length | 2-5/8 in |
Details
Brush Type | Wash Brush |
Bristle Material | Tampico |
Industry Type | Facility Maintenance |
Description
Two tapered handle holes allow user to choose the correct brush angle needed. Can be used with tapered handle 7552. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Bucket Lid (85100)
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- WEILER 1-1/2" Double Spiral Flue Brush .012 Steel Fill (44150)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- WEILER 3-1/2" Single Spiral Flue Brush .012 Steel Fill (44137)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (25150)
- CARRAND 1 in W Tire Brush, 6 in L Handle, 6 in L Brush, Blue, Rubber, 6 in L Overall (92011)
- Weiler Brushes