Shop All Flap Discs
Weiler
6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 5/8-11"
Mfr # 51242
Zoro # G300942502
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 6 in
- For Use With Right Angle Grinder
- Application Fabrication | Metal Fabrication | Steel Construction | Shipbuilding
- Height 1.25 in
- Performance Level High-Performance
Product Information
- Brand Weiler
- MFR # 51242
- Zoro # G300942502
- UPC # 12382512422
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6 in |
Height | 1.25 in |
Details
For Use With | Right Angle Grinder |
Application | Fabrication | Metal Fabrication | Steel Construction | Shipbuilding |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Tiger X 6 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (11-319134)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 12x1x5, MED (66261007434)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 7/8 Arbor Hole (51300)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 120Z (50955)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51169)
- Weiler Flap Discs